Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1079-RD_14X10

  • Mfr # U5-1079-RD_14X10

  • Zoro # G1814891


product price:  $6.39
/ea

Key Features

Header
Notice
Legend
Authorized Personnel Only Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1079-RD_14X10
Zoro #
G1814891
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Authorized Personnel Only Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Language
English
Legend Style
Text
Header Background Color
Blue
Legend/Background Color
Black and Blue/White
Sign Legend Color
Black
Material
Vinyl
Background Color
White
Header Legend Color
White
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Sign Legend
Authorized Personnel Only Beyond This Point
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Chemical Resistant
No
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Blue
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Header
Notice
State Specific Sign
No
Sign Header Text Color
White
Metal Detectable
No
Sign Legend Style
Text
Number of Printed Sides
1
Adhesive Type
Acrylic
Abrasion Resistant
No
Sign Mounting Location
Wall
Write on Surface
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Header Style
Text
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Corrosion Resistant
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.