Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1112-RD_14X10

  • Mfr # U5-1112-RD_14X10

  • Zoro # G2280321


product price:  $6.19
/ea

Key Features

Header
Notice
Legend
Controlled Environment Keep Door Closed
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1112-RD_14X10
Zoro #
G2280321
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Controlled Environment Keep Door Closed
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black and Blue/White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Subject Matter
Door Instruction
Material
Vinyl
OSHA Compliant
Yes
Header Background Color
Blue
Language
English
Legend Color
Black
Header Legend Color
White
Double-Sided
No
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
ANSI 969 Compliant
No
State Specific Sign
No
Glow In The Dark
No
Sign Header Text Color
White
Sign Header
Notice
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Mirror Print
No
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Sign Legend
Controlled Environment Keep Door Closed
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Anti-Slip Surface
No
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Adhesive Type
Acrylic
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Controlled Environment Keep Door Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products