Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1124-RD_14X10

  • Mfr # U5-1124-RD_14X10

  • Zoro # G2764021


product price:  $6.39
/ea

Key Features

Header
Notice
Legend
Do Not Block Dumpster
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1124-RD_14X10
Zoro #
G2764021
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Do Not Block Dumpster
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend/Background Color
Black and Blue/White
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Legend Style
Text
Legend Color
Black
Header Legend Color
White
Double-Sided
No
Background Color
White
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Subject Matter
Lockout Tagout
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Chemical Resistant
No
Sign Legend
Do Not Block Dumpster
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Header Text Color
White
Material Properties
Flexible
Abrasion Resistant
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Text
Sign Header
Notice
Anti-Slip Surface
No
State Specific Sign
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Write on Surface
No
Metal Detectable
No
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Block Dumpster, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.