Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1155-RD_14X10

  • Mfr # U5-1155-RD_14X10

  • Zoro # G2763498


product price:  $6.19
/ea

Key Features

Height
10 in
Retroreflective Grade
Engineer Grade
OSHA Compliant
Yes
Width
14 in
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1155-RD_14X10
Zoro #
G2763498
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Retroreflective Grade
Engineer Grade
OSHA Compliant
Yes
Sign Material
Reflective Sheeting
Background Color
White
Sign Background Color
White
Header Background Color
Blue
Glow-in-the-Dark
No
Legend/Background Color
Black and Blue/White
Legend
Drivers Chock Your Wheels
Double-Sided
No
Sign Mounting Style
Adhesive
Legend Color
Black
Header
Notice
Header Legend Color
White
Language
English
Printed Language
English
Legend Style
Text
UV Resistant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
ANSI Compliant
Yes
Sign Shape
Horizontal Rectangle
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Chemical Resistant
No
Metal Detectable
No
State Specific Sign
No
Mirror Print
No
Graffiti Resistant
Yes
Adhesive Style
Permanent
Number of Printed Sides
1
Anti-Slip Surface
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
ADA Compliant
No
Protective Coating
Clear Film Laminate
Sign Legend
Drivers Chock Your Wheels
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Header
Notice
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Header Background Color
Blue
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Average Outdoor Durability
1 to 2 yr
Write on Surface
No
Corrosion Resistant
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Service Temperature
130 Degrees F
Product Type
Notice Sign
Subject Matter
Personal Protection
Mounting Style
Adhesive-Backed

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drivers Chock Your Wheels, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.