Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1156-RD_14X10

  • Mfr # U5-1156-RD_14X10

  • Zoro # G2763461


product price:  $9.69
/ea

Key Features

Header
Notice
Legend
Drivers Chock Your Wheels (Mirror Image)
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U5-1156-RD_14X10
Zoro #
G2763461
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Drivers Chock Your Wheels (Mirror Image)
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Material
Vinyl
Background Color
White
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Subject Matter
Personal Protection
Mounting Style
Adhesive-Backed
Legend Color
Black
Legend Style
Text
Header Background Color
Blue
Sign Legend Color
Black
Header Legend Color
White
Legend/Background Color
Black and Blue/White
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Anti-Slip Surface
No
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Sign Legend
Drivers Chock Your Wheels (Mirrored Image)
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Metal Detectable
No
Sign Header Style
Text
Graffiti Resistant
Yes
Material Properties
Flexible
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Legend Pictogram Description
Drivers Chock Your Wheels (Mirror Image)
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Write on Surface
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Chemical Resistant
No
Mirror Print
No
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
White
Sign Legend Background Color
White
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drivers Chock Your Wheels (Mirrored Image), Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products