Shop LYLE

Aluminum Accident Prevention Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0469-NA_10X7

  • Mfr # LCU4-0469-NA_10X7
  • Zoro # G9342929

product price: 
$
6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Header
Danger
Legend
Do not ride this vehicle
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0469-NA_10X7
Zoro #
G9342929
UPC #
-
Country of Origin
United States
Item
Aluminum Accident Prevention Danger Sign
Header
Danger
Legend
Do not ride this vehicle
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
White
Material
Aluminum
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
State Specific Sign
No
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Mirror Print
No
Maximum Service Temperature
210 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Glow In The Dark
No
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Sign Header Style
Text
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend
Do Not Ride This Vehicle
Sign Legend Background Color
White
Corrosion Resistant
Yes
Abrasion Resistant
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Accident Prevention Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Ride This Vehicle, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.