Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1172-RD_14X10

  • Mfr # U5-1172-RD_14X10

  • Zoro # G1814815


product price:  $7.79
/ea

Key Features

Header
Notice
Legend
Elevator Machine Room Access Through This Door
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1172-RD_14X10
Zoro #
G1814815
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Elevator Machine Room Access Through This Door
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black and Blue/White
Header Background Color
Blue
Header Legend Color
White
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Background Color
White
Material
Vinyl
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Subject Matter
Door Instruction
Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Background Color
White
Mirror Print
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Glow In The Dark
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Legend
Elevator Machine Room Access Through This Door
Sign Header Text Color
White
Abrasion Resistant
No
Sign Format
Traditional OSHA
Corrosion Resistant
No
Sign Header
Notice
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Elevator Machine Room Access Through This Door, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products