Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1237-RD_14X10

  • Mfr # U5-1237-RD_14X10

  • Zoro # G2761991


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Header
Notice
Legend
Forklift Safety Harness Must Be Used At All Times
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1237-RD_14X10
Zoro #
G2761991
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Forklift Safety Harness Must Be Used At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Header Background Color
Blue
Subject Matter
Lift Truck
Material
Vinyl
Legend/Background Color
Black and Blue/White
Header Legend Color
White
Language
English
Legend Color
Black
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
White
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Sign Legend Background Color
White
Sign Header Style
Text
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Metal Detectable
No
Includes Mounting Hardware
No
Chemical Resistant
No
Adhesive Type
Acrylic
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Legend
Forklift Safety Harness Must Be Used At All Times
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Number of Printed Sides
1
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Sign Header
Notice
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
State Specific Sign
No
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Forklift Safety Harness Must Be Used At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.