Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1290-RD_14X10

  • Mfr # U5-1290-RD_14X10

  • Zoro # G2280181


product price:  $6.49
/ea

Key Features

Header
Notice
Legend
Keep Doors Locked
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1290-RD_14X10
Zoro #
G2280181
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Keep Doors Locked
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Blue
Subject Matter
Door Instruction
Sign Legend Color
Black
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Background Color
White
Header Legend Color
White
Language
English
Double-Sided
No
Legend Color
Black
OSHA Compliant
Yes
Material
Vinyl
Legend/Background Color
Black and Blue/White
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Header Style
Text
Includes Mounting Hardware
No
Corrosion Resistant
No
State Specific Sign
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header
Notice
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
Adhesive Style
Permanent
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Material Properties
Flexible
Anti-Slip Surface
No
Graffiti Resistant
Yes
Glow In The Dark
No
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Sign Legend
Keep Doors Locked
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
White
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Blue
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Doors Locked, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.