Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1299-RD_14X10

  • Mfr # U5-1299-RD_14X10

  • Zoro # G2098601


product price:  $8.15
/ea

Key Features

Header
Notice
Legend
Keep This Door Closed At All Times
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1299-RD_14X10
Zoro #
G2098601
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Keep This Door Closed At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Legend Color
Black
Legend Style
Text
Mounting Style
Adhesive-Backed
Header Legend Color
White
Material
Vinyl
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend/Background Color
Black and Blue/White
Language
English
Background Color
White
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Door Instruction
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Chemical Resistant
No
Sign Header
Notice
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Adhesive Type
Acrylic
Sign Header Background Color
Blue
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Text
Material Properties
Flexible
Number of Printed Sides
1
Sign Legend
Keep This Door Closed At All Times
Anti-Slip Surface
No
Glow In The Dark
No
Graffiti Resistant
Yes
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Sign Legend Background Color
White
Sign Header Style
Text
Abrasion Resistant
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Door Closed At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.