Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1549-RD_14X10

  • Mfr # U5-1549-RD_14X10

  • Zoro # G2757100


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Notice
Legend
This Company is Not Responsible for Lost or Stolen Property
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1549-RD_14X10
Zoro #
G2757100
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
This Company is Not Responsible for Lost or Stolen Property
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Legend/Background Color
Black and Blue/White
Material
Vinyl
Header Background Color
Blue
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Double-Sided
No
Sign Legend Color
Black
Legend Color
Black
Language
English
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Sign Header
Notice
Abrasion Resistant
No
Sign Legend
This Company Is Not Responsible For Lost Or Stolen Property
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Adhesive Style
Permanent
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Adhesive Type
Acrylic
Sign Header Style
Text
Corrosion Resistant
No
State Specific Sign
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Write on Surface
No
Anti-Slip Surface
No
Mirror Print
No
Sign Header Background Color
Blue
Outdoor Life Expectancy
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Metal Detectable
No
Number of Printed Sides
1
Chemical Resistant
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Company Is Not Responsible For Lost Or Stolen Property, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.