Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1552-RD_14X10

  • Mfr # U5-1552-RD_14X10

  • Zoro # G2756988


product price:  $7.25
/ea

Key Features

Header
Notice
Legend
This Door Must Be Kept Closed When Not In Use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U5-1552-RD_14X10
Zoro #
G2756988
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
This Door Must Be Kept Closed When Not In Use
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Blue
Subject Matter
Door Instruction
Legend Color
Black
Background Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Mounting Style
Adhesive-Backed
Language
English
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI 969 Compliant
No
Metal Detectable
No
Sign Header Style
Text
Abrasion Resistant
No
Sign Header Background Color
Blue
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Sign Mounting Location
Wall
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Adhesive Style
Permanent
Write on Surface
No
Anti-Slip Surface
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Sign Header
Notice
Adhesive Type
Acrylic
Sign Legend
This Door Must Be Kept Closed When Not In Use
State Specific Sign
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Door Must Be Kept Closed When Not In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.