Shop LYLE

Safety Sign, 7" W, 10" H, 0.040" Thickness

  • Mfr # U1-1050-NA_7x10
  • Zoro # G5261431

product price: 
$
6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Header
No Header
Legend
No Smoking Within 15 Feet Of All Building Entrances To File A Complaint: Www.Smoke-Free.Illinois.Gov 866-973-4646 Smoke-Free Illinois Act 95-0017 Tty 800-547-0466 (Hearing Impaired Use Only)
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1-1050-NA_7x10
Zoro #
G5261431
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
No Smoking Within 15 Feet Of All Building Entrances To File A Complaint: Www.Smoke-Free.Illinois.Gov 866-973-4646 Smoke-Free Illinois Act 95-0017 Tty 800-547-0466 (Hearing Impaired Use Only)
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
No
Double-Sided
No
Sign Legend Text Color
Black
Legend Pictogram Description
Down Arrow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Metal Detectable
No
State Specific Sign
No
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Sign Legend
No Smoking Within 15 Feet Of All Building Entrances To File A Complaint: Www.Smoke-Free.Illinois.Gov 866-973-4646 Smoke-Free Illinois Act 95-0017 Tty 800-547-0466 (Hearing Impaired Use Only)
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Format
Other Format
Outdoor Life Expectancy
3 to 5 yr
Legend Pictogram ID
PARW-86
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
No Header
Write on Surface
No
Maximum Service Temperature
140 Degrees F
Sign Mounting Location
Wall
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Corrosion Resistant
Yes
Mirror Print
No
Chemical Resistant
No
Product Type
Safety Sign

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Within 15 Feet Of All Building Entrances To File A Complaint: Www.Smoke-Free.Illinois.Gov 866-973-4646 Smoke-Free Illinois Act 95-0017 Tty 800-547-0466 (Hearing Impaired Use Only), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.