Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1581-RD_14X10

  • Mfr # U5-1581-RD_14X10

  • Zoro # G2756455


product price:  $6.39
/ea

Key Features

Header
Notice
Legend
Truck Drivers Shut Off Motor Set Brakes Set Wheel Chocks
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1581-RD_14X10
Zoro #
G2756455
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Truck Drivers Shut Off Motor Set Brakes Set Wheel Chocks
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Mounting Style
Adhesive-Backed
Header Background Color
Blue
Double-Sided
No
Legend/Background Color
Black and Blue/White
Legend Color
Black
Header Legend Color
White
Language
English
Subject Matter
Truck and Driver
Material
Vinyl
Background Color
White
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
Sign Header Style
Text
Abrasion Resistant
No
Corrosion Resistant
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Adhesive Type
Acrylic
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Header
Notice
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Write on Surface
No
Sign Header Text Color
White
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Blue
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Chemical Resistant
No
Sign Legend
Truck Drivers Shut Off Motor Set Brakes Set Wheel Chocks
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 2 yr
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Truck Drivers Shut Off Motor Set Brakes Set Wheel Chocks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.