Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1582-RD_14X10

  • Mfr # U5-1582-RD_14X10

  • Zoro # G2756419


product price:  $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
Notice
Legend
Truck Motors Must Be Off and Wheels Chocked During Loading and Unloading
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U5-1582-RD_14X10
Zoro #
G2756419
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Truck Motors Must Be Off and Wheels Chocked During Loading and Unloading
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend/Background Color
Black and Blue/White
Material
Vinyl
Background Color
White
Header Background Color
Blue
OSHA Compliant
Yes
Double-Sided
No
Subject Matter
Truck and Driver
Mounting Style
Adhesive-Backed
Header Legend Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Legend
Truck Motors Must Be Off & Wheels Chocked During Loading & Unloading
Sign Header Text Color
White
Anti-Slip Surface
No
State Specific Sign
No
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Header Background Color
Blue
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Write on Surface
No
Metal Detectable
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Abrasion Resistant
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Chemical Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Truck Motors Must Be Off & Wheels Chocked During Loading & Unloading, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.