Reflective Lift Truck Traffic Danger Sign, 10 in H, 14 in W, Aluminum, English, LCU4-0040-RA_14X10

  • Mfr # LCU4-0040-RA_14X10
  • Zoro # G8741190
product price: 
$
11.39
/ea

Key Features

Header
Danger
Legend
Look Out For Lift Trucks. Accident Will Cause Severe Injury Or Death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0040-RA_14X10
Zoro #
G8741190
UPC #
-
Country of Origin
United States
Item
Reflective Lift Truck Traffic Danger Sign
Header
Danger
Legend
Look Out For Lift Trucks. Accident Will Cause Severe Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Background Color
Red, Yellow
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Background Color
Red, Yellow
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend
Look Out For Lift Trucks. Accident Will Cause Severe Injury Or Death.
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
Abrasion Resistant
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Symbol and Text
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Material Special Properties
Metal Detectable
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Sign Legend Background Color
White
Product Type
Reflective Lift Truck Traffic Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Lift Truck Traffic Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Lift Trucks. Accident Will Cause Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.