Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1620-RD_14X10

  • Mfr # U5-1620-RD_14X10

  • Zoro # G2756120


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Notice
Legend
We are Not Responsible for Fire, Theft or Vandalism Outside or Inside of Any Vehicle
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1620-RD_14X10
Zoro #
G2756120
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
We are Not Responsible for Fire, Theft or Vandalism Outside or Inside of Any Vehicle
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black and Blue/White
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Double-Sided
No
Legend Color
Black
Subject Matter
Personal Protection
Legend Style
Text
Background Color
White
Material
Vinyl
Sign Legend Color
Black
Header Background Color
Blue
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Anti-Slip Surface
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
White
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Header
Notice
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend
We Are Not Responsible For Fire, Theft Or Vandalism Outside Or Inside Of Any Vehicle
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Write on Surface
No
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Chemical Resistant
No
Sign Header Style
Text
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend We Are Not Responsible For Fire, Theft Or Vandalism Outside Or Inside Of Any Vehicle, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products