Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, LCU5-0064-RD_14X10

  • Mfr # LCU5-0064-RD_14X10

  • Zoro # G9170397


product price:  $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Header
Notice
Legend
Watch Your Step
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0064-RD_14X10
Zoro #
G9170397
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Watch Your Step
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Header Background Color
Blue
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black
State Specific Sign
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram ID
PSTF-21
Sign Header
Notice
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Number of Printed Sides
1
Sign Legend
Watch Your Step
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Header Text Color
White
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Metal Detectable
No
Sign Header Background Color
Blue
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Legend Pictogram Description
Trip Hazard
Write on Surface
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Product Type
Steps Notice Reflective Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Your Step, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.