Notice Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, Spanish, U1-1003-RA_7X10

  • Mfr # U1-1003-RA_7X10

  • Zoro # G2902140


product price:  $10.49
/ea

Key Features

Header
Notice/Aviso
Legend
All Activities Monitored By Video Camera/Aviso to das Las Actividades Son Vigiladas Por Camara De Video
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U1-1003-RA_7X10
Zoro #
G2902140
UPC #
849362004383
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Header
Notice/Aviso
Legend
All Activities Monitored By Video Camera/Aviso to das Las Actividades Son Vigiladas Por Camara De Video
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Security & Surveillance
Header Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Surface
Legend Color
Black
Double-Sided
No
Legend/Background Color
Black and Red/White
Background Color
White
OSHA Compliant
Yes
Material
Aluminum
Legend Style
Symbol and Text
Header Legend Color
Red
ANSI Compliant
Yes
Language
English, Spanish
Sign Legend Color
Black
Standards
OSHA 1910.145
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Legend
All Activities Monitored By Video Camera/Aviso To Das Las Actividades Son Vigiladas Por Camara De Video
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Header Text Color
Red
Sign Legend Style
Symbol and Text
Material Special Properties
Metal Detectable
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Legend Pictogram Description
Video Surveillance
Protective Coating
Clear Film Laminate
Write on Surface
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
White
Number of Printed Sides
1
Legend Pictogram ID
PPIC-270
Chemical Resistant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Sign Header
Notice/Aviso
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Sign Header Style
Text
ANSI 969 Compliant
No
Metal Detectable
Yes
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend All Activities Monitored By Video Camera/Aviso To Das Las Actividades Son Vigiladas Por Camara De Video, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products