Shop LYLE

Notice Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, Spanish, U1-1006-NA_7x10

  • Mfr # U1-1006-NA_7x10
  • Zoro # G5264283

product price: 
$
7.69
/ea

Key Features

Header
Notice/Aviso
Legend
All Activities Monitored By Video Camera/Todas Las Actividades Se Monitorean Por Una Camara De Video
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1-1006-NA_7x10
Zoro #
G5264283
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice/Aviso
Legend
All Activities Monitored By Video Camera/Todas Las Actividades Se Monitorean Por Una Camara De Video
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
OSHA 1910.145
Sign Legend Color
Black
Sign Legend Text Color
Black
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
White
Material Properties
Rigid
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Header Background Color
Blue
Sign Legend
All Activities Monitored By Video Camera/Todas Las Actividades Se Monitorean Por Una Camara De Video
Includes Mounting Hardware
No
Metal Detectable
No
Mounting Pattern
4 Corner
Mirror Print
No
ANSI 969 Compliant
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Notice/Aviso
Anti-Slip Surface
No
Chemical Resistant
No
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Legend Pictogram Description
Video Surveillance
Glow In The Dark
No
Legend Pictogram ID
PPIC-80
Corrosion Resistant
Yes
Maximum Service Temperature
140 Degrees F
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Product Type
Notice Sign

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend All Activities Monitored By Video Camera/Todas Las Actividades Se Monitorean Por Una Camara De Video, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.