Notice Sign, 10 in H, 7 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU5-0290-ED_7x10

  • Mfr # LCU5-0290-ED_7x10

  • Zoro # G5247650


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Notice
Legend
This area is under 24 hour TV surveillance trespassers will be prosecuted
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0290-ED_7x10
Zoro #
G5247650
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
This area is under 24 hour TV surveillance trespassers will be prosecuted
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI Z53.1-1967, OSHA 1910.145
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Color
Black
Header Background Color
Blue
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Mirror Print
No
Graffiti Resistant
Yes
Adhesive Style
Permanent
Sign Header Background Color
Blue
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Text Color
White
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
State Specific Sign
No
Sign Header
Notice
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.