Notice Sign, 10 in H, 7 in W, Plastic, Horizontal Rectangle, English, Spanish, U1-1006-NP_7X10

  • Mfr # U1-1006-NP_7X10

  • Zoro # G4707285


product price:  $6.39
/ea

Key Features

Header
Notice/Aviso
Legend
All Activities Monitored By Video Camera/Todas Las Actividades Se Monitorean Por Una Camara De Video
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1006-NP_7X10
Zoro #
G4707285
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Header
Notice/Aviso
Legend
All Activities Monitored By Video Camera/Todas Las Actividades Se Monitorean Por Una Camara De Video
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Standards
OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
No
Abrasion Resistant
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Video Surveillance
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend
All Activities Monitored By Video Camera/Todas Las Actividades Se Monitorean Por Una Camara De Video
Anti-Slip Surface
No
Glow In The Dark
No
Sign Legend Background Color
White
Sign Header
Notice/Aviso
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Number of Printed Sides
1
Metal Detectable
No
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Header Background Color
Blue
Maximum Viewing Distance - Favorable Conditions
20 ft
Legend Pictogram ID
PPIC-80
Includes Mounting Hardware
No
State Specific Sign
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend All Activities Monitored By Video Camera/Todas Las Actividades Se Monitorean Por Una Camara De Video, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.