Notice Sign, 10 in H, 7 in W, Plastic, Horizontal Rectangle, English, U5-1452-NP_7X10

  • Mfr # U5-1452-NP_7X10

  • Zoro # G4707188


product price:  $5.49
/ea

Key Features

Header
Notice
Legend
Please Keep This Door Closed At All Times
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1452-NP_7X10
Zoro #
G4707188
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
Please Keep This Door Closed At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Blue
Sign Legend Text Color
Black
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Legend Style
Text
Sign Header Text Color
White
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Header Background Color
Blue
Write on Surface
No
Sign Header
Notice
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Includes Mounting Hardware
No
Sign Legend Background Color
White
Metal Detectable
No
Sign Legend
Please Keep This Door Closed At All Times
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please Keep This Door Closed At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.