Notice Sign, 10 in H, 7 in W, Reflective Sheeting, Horizontal , English, Spanish, U1-1006-RD_7X10

  • Mfr # U1-1006-RD_7X10

  • Zoro # G9050675


product price:  $4.39
/ea

Key Features

Header
Notice/Aviso
Legend
All Activities Monitored By Video Camera/Aviso to das Las Actividades Son Observado Por Una Camara De Video
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U1-1006-RD_7X10
Zoro #
G9050675
UPC #
849362004734
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice/Aviso
Legend
All Activities Monitored By Video Camera/Aviso to das Las Actividades Son Observado Por Una Camara De Video
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Subject Matter
Security & Surveillance
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
OSHA Compliant
Yes
Legend Style
Symbol and Text
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Legend/Background Color
Black and Blue/White
Language
English, Spanish
ANSI Compliant
Yes
Double-Sided
No
Material
Reflective Decal
Background Color
White
Standards
OSHA 1910.145
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
State Specific Sign
No
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Material Properties
Flexible
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Notice/Aviso
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Mirror Print
No
Legend Pictogram Description
Video Surveillance
Graffiti Resistant
Yes
Legend Pictogram ID
PPIC-80
Sign Legend
All Activities Monitored By Video Camera/Todas Las Actividades Se Monitorean Por Una Camara De Video
Number of Printed Sides
1
Sign Header Text Color
White
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Adhesive Style
Permanent
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend All Activities Monitored By Video Camera/Todas Las Actividades Se Monitorean Por Una Camara De Video, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products