Notice Sign, 10 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1288-RD_7X10

  • Mfr # U5-1288-RD_7X10

  • Zoro # G2107281


product price:  $7.39
/ea

Key Features

Header
Notice
Legend
Keep Door Closed When Not In Use
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1288-RD_7X10
Zoro #
G2107281
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Keep Door Closed When Not In Use
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Double-Sided
No
Legend/Background Color
Black and Blue/White
Background Color
White
Mounting Style
Adhesive-Backed
Material
Vinyl
OSHA Compliant
Yes
Header Background Color
Blue
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Subject Matter
Door Instruction
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 yr
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Adhesive Style
Permanent
State Specific Sign
No
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Sign Legend Background Color
White
Sign Header Background Color
Blue
Sign Legend Style
Text
Sign Header Text Color
White
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Glow In The Dark
No
Anti-Slip Surface
No
Mirror Print
No
Sign Legend
Keep Door Closed When Not In Use
Minimum Application Temperature
65 Degrees F
Sign Header
Notice
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Door Closed When Not In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.