Notice, Vendors And Visitors Must Register At Main Office, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0231-RA_14X10

  • Zoro # G8860875


product price: $11.69
/ea

Key Features

Header
Notice
Legend
Vendors And Visitors Must Register At Main Office
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0231-RA_14X10
Zoro #
G8860875
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Header
Notice
Legend
Vendors And Visitors Must Register At Main Office
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
Metal Detectable
Yes
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Sign Header Background Color
Blue
Sign Legend
Vendors And Visitors Must Register At Main Office
ANSI 969 Compliant
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Header
Notice
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Header Text Color
White
Sign Header Style
Text
Anti-Slip Surface
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Product Type
Reflective Visitors Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Vendors And Visitors Must Register At Main Office, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.