Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1156-RA_14X10

  • Mfr # U5-1156-RA_14X10

  • Zoro # G9662012


product price: $12.39
/ea

Key Features

Header
Notice
Legend
Drivers Chock Your Wheels (Mirror Image)
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1156-RA_14X10
Zoro #
G9662012
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Drivers Chock Your Wheels (Mirror Image)
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Subject Matter
Personal Protection
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Header Background Color
Blue
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Legend Color
Black
Background Color
White
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Material Properties
Rigid
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Legend
Drivers Chock Your Wheels (Mirrored Image)
Mirror Print
No
Sign Header
Notice
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Write on Surface
No
State Specific Sign
No
Sign Header Text Color
White
Maximum Service Temperature
170 Degrees F
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Legend Pictogram Description
Drivers Chock Your Wheels (Mirror Image)
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Background Color
Blue
Glow In The Dark
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drivers Chock Your Wheels (Mirrored Image), Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.