Notice Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U5-1221-RA_14X10

  • Zoro # G9661705


product price: $10.95
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Door Keep Closed
Width
14 in
Thickness
0.04 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1221-RA_14X10
Zoro #
G9661705
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.04 in
Height
10 in
Depth
1/25 in

Details

Item
Notice Sign
Sign Material
Aluminum
Legend
Fire Door Keep Closed
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header
Notice
Material
Aluminum
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend Color
Black
Header Background Color
Blue
Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
White
Legend/Background Color
Black and Blue/White
Sign Legend Text Color
Black
Application
Indoor Only
Metal Detectable
No
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Blue
Sign Header Text Color
White
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Sign Legend Background Color
White
Includes Mounting Hardware
No
Maximum Service Temperature
170 Degrees F
Chemical Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Header
Notice
Sign Legend Style
Text
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Fire Door Keep Closed
Glow In The Dark
No
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fire Door Keep Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.