Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1307-RA_14X10

  • Mfr # U5-1307-RA_14X10

  • Zoro # G9661251


product price:  $11.39
/ea

Key Features

Header
Notice
Legend
Limited Access Area Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1307-RA_14X10
Zoro #
G9661251
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Limited Access Area Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Text
Material
Aluminum
Language
English
Legend/Background Color
Black and Blue/White
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Blue
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Metal Detectable
No
Mirror Print
No
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Material Properties
Rigid
Sign Legend
Limited Access Area Authorized Personnel Only
Glow In The Dark
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
White
Chemical Resistant
No
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Header Style
Text
Sign Header Background Color
Blue
Corrosion Resistant
Yes
Maximum Service Temperature
170 Degrees F
Graffiti Resistant
Yes
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Limited Access Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.