Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1421-RA_14X10

  • Mfr # U5-1421-RA_14X10

  • Zoro # G9660786


product price:  $12.89
/ea

Key Features

Header
Notice
Legend
No Trucks Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1421-RA_14X10
Zoro #
G9660786
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
No Trucks Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Truck and Driver
Double-Sided
No
Header Legend Color
White
Legend/Background Color
Black and Blue/White
Material
Aluminum
Legend Style
Text
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Mounting Style
With Mounting Holes
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Header Background Color
Blue
OSHA Compliant
Yes
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Style
Text
Sign Legend
No Trucks Beyond This Point
Sign Legend Style
Text
Sign Header
Notice
State Specific Sign
No
Chemical Resistant
No
Write on Surface
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Anti-Slip Surface
No
Mirror Print
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Maximum Service Temperature
170 Degrees F
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Sign Header Text Color
White
Number of Printed Sides
1
Material Properties
Rigid
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trucks Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.