Notice, Please Turn Out Lights When Not In Use, 10 in x 14 in, Aluminum, U5-1455-RA_14X10

  • Mfr # U5-1455-RA_14X10

  • Zoro # G9660567


product price: $10.95
/ea

Key Features

Legend
Please Turn Out Lights When Not In Use
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1455-RA_14X10
Zoro #
G9660567
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Please Turn Out Lights When Not In Use
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Background Color
White
Sign Background Color
White
Header
Notice
Material
Aluminum
Subject Matter
Facility
Legend/Background Color
Black and Blue/White
Legend Color
Black
Header Background Color
Blue
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English
Legend Style
Text
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Glow In The Dark
No
Abrasion Resistant
No
State Specific Sign
No
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Maximum Service Temperature
170 Degrees F
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Sign Header
Notice
Sign Header Text Color
White
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Please Turn Out Lights When Not In Use
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Please Turn Out Lights When Not In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.