Notice, Pool is for Private Use Residents and Guests Only, 10 in x 14 in, Aluminum, U5-1461-RA_14X10

  • Mfr # U5-1461-RA_14X10

  • Zoro # G9660506


product price: $8.99
/ea

Key Features

Legend
Pool is for Private Use Residents and Guests Only
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1461-RA_14X10
Zoro #
G9660506
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Pool is for Private Use Residents and Guests Only
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Notice
OSHA Compliant
Yes
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Material
Aluminum
Legend Color
black
Legend/Background Color
Black and Blue/White
Sign Background Color
White
Legend Style
Text
Subject Matter
Trespassing and Property
Printed Language
English
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Header
Notice
Abrasion Resistant
No
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Number of Printed Sides
1
Sign Header Style
Text
Sign Legend
Pool Is For Private Use Residents And Guests Only
State Specific Sign
No
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
170 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pool Is For Private Use Residents And Guests Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.