Notice, These Doors Must Be Kept Closed, 10 in x 14 in, Aluminum, U5-1541-NA_14x10

  • Mfr # U5-1541-NA_14x10

  • Zoro # G5861998


product price:  $8.15
/ea

Key Features

Legend
Notice These Doors Must Be Kept Closed
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1541-NA_14x10
Zoro #
G5861998
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice These Doors Must Be Kept Closed
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header Background Color
Blue
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
White
OSHA Compliant
Yes
Header
Notice
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Notice
Material Properties
Rigid
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Legend Style
Text
Maximum Service Temperature
140 Degrees F
Chemical Resistant
No
Sign Legend
These Doors Must Be Kept Closed
State Specific Sign
No
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Header Background Color
Blue
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Write on Surface
No
Sign Legend Background Color
White
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Metal Detectable
No
Sign Header Style
Text
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend These Doors Must Be Kept Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.