Notice Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U5-1557-RA_14X10

  • Zoro # G9660025


product price: $10.99
/ea

Key Features

Sign Material
Aluminum
Legend
This Fire Door Must Remain Closed At All Times
Width
14 in
Thickness
0.04 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1557-RA_14X10
Zoro #
G9660025
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.04 in
Height
10 in
Depth
1/25 in

Details

Item
Notice Sign
Sign Material
Aluminum
Legend
This Fire Door Must Remain Closed At All Times
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Background Color
White
Header
Notice
Legend/Background Color
Black and Blue/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Blue
Material
Aluminum
OSHA Compliant
Yes
Sign Legend Text Color
Black
Application
Indoor Only
Metal Detectable
No
Write on Surface
No
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Maximum Service Temperature
170 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
This Fire Door Must Remain Closed At All Times
Sign Header Background Color
Blue
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Includes Mounting Hardware
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Header
Notice
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Sign Mounting Location
Wall
State Specific Sign
No
Anti-Slip Surface
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Fire Door Must Remain Closed At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products