Notice Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U1-1043-RA_14X10

  • Zoro # G9706697


product price: $12.89
/ea

Key Features

Header
Notice
Legend
Not An Entrance
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1043-RA_14X10
Zoro #
G9706697
UPC #
849362009050
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
Not An Entrance
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
Legend Color
Black
Legend/Background Color
Black and Blue/White
Header Background Color
Blue
Background Color
White
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Material
Aluminum
ANSI Compliant
Yes
Language
English
Sign Legend Text Color
Black
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Sign Header
Notice
Chemical Resistant
No
Sign Header Text Color
White
Sign Legend Style
Text
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Header Style
Text
Maximum Service Temperature
170 Degrees F
Sign Legend
Not An Entrance
Sign Header Background Color
Blue
Number of Printed Sides
1
Graffiti Resistant
Yes
Write on Surface
No
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Mirror Print
No
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Metal Detectable
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Not An Entrance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.