Notice Sign, 10 in Height, 14 in Width, Non-PVC Polymer, Horizontal Rectangle, English

  • Mfr # LCU5-0001-ED_14x10

  • Zoro # G5279692


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Notice
Legend
Hairnets and Beard Covers Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0001-ED_14x10
Zoro #
G5279692
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Hairnets and Beard Covers Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Double-Sided
No
Legend Style
Symbol and Text
Header Background Color
Blue
Sign Legend Color
Black
Header Legend Color
White
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend
Hairnets And Beard Covers Required In This Area
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Sign Header
Notice
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Abrasion Resistant
No
Chemical Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Header Background Color
Blue
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Corrosion Resistant
No
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hairnets And Beard Covers Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.