All Employees Must Wash Hands Before Returning To Work, 14 x 10, Non-PVC Polymer, LCU5-0002-ED_14x10

  • Mfr # LCU5-0002-ED_14x10

  • Zoro # G5254599


product price: $6.35
/ea

Key Features

Legend
All Employees Must Wash Hands Before Returning To Work.
Sign Material
Non-PVC Polymer
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0002-ED_14x10
Zoro #
G5254599
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
All Employees Must Wash Hands Before Returning To Work.
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Printed Language
English
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 302 Degrees F
OSHA Compliant
Yes
Header
Notice
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Blue
ANSI Compliant
Yes
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Legend Pictogram Description
Wash Hands
Legend Pictogram ID
PHSK-21
Sign Header
Notice
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
No
Sign Legend
All Employees Must Wash Hands Before Returning To Work.
Sign Header Text Color
White
Maximum Service Temperature
176 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Blue
Adhesive Style
Permanent
Glow In The Dark
No
Mirror Print
No
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Symbol and Text
State Specific Sign
No
Material Properties
Flexible
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Chemical Resistant
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend All Employees Must Wash Hands Before Returning To Work., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.