Notice Sign, 10 in Height, 14 in Width, Non-PVC Polymer, Horizontal Rectangle, English

  • Mfr # LCU5-0279-ED_10x14

  • Zoro # G5204637


product price: $6.39
/ea

Key Features

Header
Notice
Legend
Wear Splash Goggles Face Shield Rubber Gloves Apron In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0279-ED_10x14
Zoro #
G5204637
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Wear Splash Goggles Face Shield Rubber Gloves Apron In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Sign Header
Notice
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Mounting Location
Wall
Metal Detectable
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Write on Surface
No
Number of Printed Sides
1
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Mirror Print
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Legend Style
Text
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Maximum Service Temperature
170 Degrees F
Glow In The Dark
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Wear Splash Goggles Face Shield Rubber Gloves And Apron In This Area
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Splash Goggles Face Shield Rubber Gloves And Apron In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.