Zoro Homepage

Notice Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # U5-1222-NP_14X10

  • Zoro # G4709559


product price: $6.59
/ea

Key Features

Sign Material
Plastic
Legend
Notice Fire Lane Keep Clear At All Times
Width
14 in
Thickness
0.055 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1222-NP_14X10
Zoro #
G4709559
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.055 in
Height
10 in
Depth
11/200 in

Details

Item
Notice Sign
Sign Material
Plastic
Legend
Notice Fire Lane Keep Clear At All Times
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
Header
Notice
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Application
Indoor Only
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Sign Legend Background Color
White
State Specific Sign
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Header Text Color
White
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Sign Legend
Fire Lane Keep Clear At All Times
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Chemical Resistant
No
Sign Header
Notice
Abrasion Resistant
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Lane Keep Clear At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.