Zoro Homepage

Notice Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # U5-1224-NP_14X10

  • Zoro # G4709568


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Sign Material
Plastic
Legend
Notice Fire Retardant Clothing Required
Width
14 in
Thickness
0.055 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1224-NP_14X10
Zoro #
G4709568
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.055 in
Height
10 in
Depth
11/200 in

Details

Item
Notice Sign
Sign Material
Plastic
Legend
Notice Fire Retardant Clothing Required
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header
Notice
Header Legend Color
White
Legend Style
Text
Header Background Color
Blue
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Application
Indoor Only
Write on Surface
No
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Abrasion Resistant
No
Chemical Resistant
No
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Glow In The Dark
No
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
Yes
Mirror Print
No
Sign Header
Notice
Anti-Slip Surface
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Legend
Fire Retardant Clothing Required
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fire Retardant Clothing Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.