Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1394-NP_14X10

  • Mfr # U5-1394-NP_14X10

  • Zoro # G4710356


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Header
Notice
Legend
No Persons Under 21 Allowed
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1394-NP_14X10
Zoro #
G4710356
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
No Persons Under 21 Allowed
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Sign Header
Notice
Sign Legend
No Persons Under 21 Allowed
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Anti-Slip Surface
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Material Properties
Flexible
Mirror Print
No
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Header Background Color
Blue
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Write on Surface
No

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Persons Under 21 Allowed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.