Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, LCU5-0063-RD_14X10

  • Mfr # LCU5-0063-RD_14X10

  • Zoro # G9170196


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Header
Notice
Legend
Slippery When Wet
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0063-RD_14X10
Zoro #
G9170196
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Slippery When Wet
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Blue
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Header
Notice
Sign Header Style
Text
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram ID
PSTF-20
Protective Coating
Clear Film Laminate
Sign Header Background Color
Blue
Adhesive Type
Acrylic
Metal Detectable
No
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Legend Pictogram Description
Slip Hazard
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Sign Legend
Slippery When Wet
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Write on Surface
No
Material Properties
Flexible
Product Type
Wall Mount Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Slippery When Wet, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.