Notice, Do Not Deposit Sanitary Napkins In Toilet Bowls., 14 in W x 10 in H, LCU5-0302-RD_14X10

  • Mfr # LCU5-0302-RD_14X10

  • Zoro # G8865020


product price:  $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Legend
Do Not Deposit Sanitary Napkins In Toilet Bowls Use Container Provided For This Purpose
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0302-RD_14X10
Zoro #
G8865020
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Do Not Deposit Sanitary Napkins In Toilet Bowls Use Container Provided For This Purpose
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header
Notice
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Background Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Printed Language
English
Header Background Color
Blue
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Sign Legend Background Color
White
State Specific Sign
No
Abrasion Resistant
No
Mirror Print
No
Sign Legend
Do Not Deposit Sanitary Napkins In Toilet Bowls Use Container Provided For This Purpose
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Header Style
Text
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Adhesive Type
Acrylic
Sign Header Text Color
White
Write on Surface
No
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
Material Properties
Flexible
Sign Header
Notice
Sign Header Background Color
Blue
Sign Legend Style
Text
Average Outdoor Durability
1 to 2 yr
Product Type
Accident Prevention Notice Reflective Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Deposit Sanitary Napkins In Toilet Bowls Use Container Provided For This Purpose, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products