Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U5-1205-RD_14X10

  • Zoro # G2762746


product price: $5.99
/ea

Key Features

Background Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1205-RD_14X10
Zoro #
G2762746
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.004 in
Height
10 in
Width
14 in
Depth
1/25 in

Details

Item
Notice Sign
Background Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Mounting Style
Adhesive
Legend/Background Color
Black and Blue/White
Header
Notice
Legend Color
Black
Material
Vinyl
Double-Sided
No
Language
English
Header Background Color
Blue
Sign Shape
Horizontal Rectangle
Sign Background Color
White
Legend
Equipment Out of Service
Sign Material
Reflective Sheeting
Header Legend Color
White
UV Resistant
Yes
Retroreflective Grade
Engineer Grade
Printed Language
English
ANSI Compliant
Yes
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Material Properties
Flexible
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Header Style
Text
ADA Compliant
No
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Equipment Out Of Service
Graffiti Resistant
Yes
Number of Printed Sides
1
ANSI 969 Compliant
No
Metal Detectable
No
Glow In The Dark
No
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Text
Write on Surface
No
Mirror Print
No
Adhesive Style
Permanent
Product Type
Notice Sign
Mounting Style
Adhesive-Backed
Subject Matter
Machine and Operational

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Equipment Out Of Service, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.