Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U5-1221-RD_14X10

  • Zoro # G2762475


product price: $6.19
/ea

Key Features

Sign Material
Reflective Sheeting
Legend
Fire Door Keep Closed
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1221-RD_14X10
Zoro #
G2762475
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/25 in

Details

Item
Notice Sign
Sign Material
Reflective Sheeting
Legend
Fire Door Keep Closed
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend/Background Color
Black and Blue/White
Legend Color
Black
Header
Notice
Material
Vinyl
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Blue
Sign Legend Text Color
Black
Application
Indoor Only
Write on Surface
No
Metal Detectable
No
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Abrasion Resistant
No
Adhesive Type
Acrylic
State Specific Sign
No
Sign Header Style
Text
Includes Mounting Hardware
No
Corrosion Resistant
No
Material Properties
Flexible
Glow In The Dark
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header Background Color
Blue
Number of Printed Sides
1
Sign Header
Notice
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
White
Sign Legend Style
Text
Adhesive Style
Permanent
Mirror Print
No
Chemical Resistant
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Legend
Fire Door Keep Closed
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fire Door Keep Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.