Shop LYLE

Notice Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, Spanish, U1-1006-RA_7X10

  • Mfr # U1-1006-RA_7X10
  • Zoro # G2283027

product price: 
$
11.69
/ea

Key Features

Header
Notice/Aviso
Legend
All Activities Monitored By Video Camera/Aviso to das Las Actividades Son Observado Por Una Camara De Video
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1-1006-RA_7X10
Zoro #
G2283027
UPC #
849362004710
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice/Aviso
Legend
All Activities Monitored By Video Camera/Aviso to das Las Actividades Son Observado Por Una Camara De Video
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black and Blue/White
Sign Legend Color
Black
Background Color
White
Header Legend Color
White
OSHA Compliant
Yes
Legend Color
Black
Language
English, Spanish
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Security & Surveillance
Material
Aluminum
Header Background Color
Blue
Double-Sided
No
Mounting Style
Surface
Standards
OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header
Notice/Aviso
State Specific Sign
No
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header Background Color
Blue
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
All Activities Monitored By Video Camera/Todas Las Actividades Se Monitorean Por Una Camara De Video
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Legend Pictogram Description
Video Surveillance
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Legend Pictogram ID
PPIC-80
Material Properties
Rigid
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Chemical Resistant
No
Mirror Print
No
Product Type
Notice Sign
Shell Material
Aluminum

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend All Activities Monitored By Video Camera/Todas Las Actividades Se Monitorean Por Una Camara De Video, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products