Notice Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U1-1021-NA_7x10

  • Zoro # G5181850


product price: $6.49
/ea

Key Features

Sign Material
Aluminum
Legend
IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS
Width
7 in
Thickness
0.04 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1021-NA_7x10
Zoro #
G5181850
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.04 in
Height
10 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Sign Material
Aluminum
Legend
IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Symbol and Text
Header
No Header
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
OSHA Compliant
No
Header Background Color
White
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Color
Black, Red
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Application
Indoor/Outdoor
Legend Pictogram ID
PFXG-58
Graffiti Resistant
Yes
State Specific Sign
No
Sign Header
No Header
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Material Properties
Rigid
Chemical Resistant
No
ANSI Standards
ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
140 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram Description
Fire Hazard
Sign Legend
In Case Of Fire Do Not Use Elevators Use Stairways
Mirror Print
No
Number of Printed Sides
1
Anti-Slip Surface
No
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Product Type
Fire Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend In Case Of Fire Do Not Use Elevators Use Stairways, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.