Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U5-1631-RA_7X10

  • Zoro # G2279980


product price: $9.09
/ea

Key Features

Header
Notice
Legend
When Handling Chemicals You Must Wear Face Shield Rubber Gloves Rubber Apron
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1631-RA_7X10
Zoro #
G2279980
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
When Handling Chemicals You Must Wear Face Shield Rubber Gloves Rubber Apron
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Language
English
Legend Color
Black
Legend/Background Color
Black and Blue/White
Header Background Color
Blue
Background Color
White
Header Legend Color
White
Material
Aluminum
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Sign Legend Style
Text
Sign Legend Background Color
White
Glow In The Dark
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
State Specific Sign
No
ANSI 969 Compliant
No
Maximum Service Temperature
140 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header
Notice
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Sign Header Text Color
White
Sign Legend
When Handling Chemicals You Must Wear Face Shield Rubber Gloves Rubber Apron
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Abrasion Resistant
No
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Product Type
Notice Sign
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Subject Matter
Personal Protection

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend When Handling Chemicals You Must Wear Face Shield Rubber Gloves Rubber Apron, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.