Zoro Homepage

Notice Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # U5-1631-NP_7X10

  • Zoro # G4707249


product price: $5.15
/ea

Key Features

Header
Notice
Legend
When Handling Chemicals You Must Wear Face Shield Rubber Gloves Rubber Apron
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1631-NP_7X10
Zoro #
G4707249
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
When Handling Chemicals You Must Wear Face Shield Rubber Gloves Rubber Apron
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Blue
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Material Properties
Flexible
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Sign Legend
When Handling Chemicals You Must Wear Face Shield Rubber Gloves Rubber Apron
Sign Legend Style
Text
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Abrasion Resistant
No
Write on Surface
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header Style
Text
ANSI 969 Compliant
No
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Header
Notice
Sign Legend Background Color
White
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend When Handling Chemicals You Must Wear Face Shield Rubber Gloves Rubber Apron, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.