Zoro Homepage

Notice Sign, 10 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U5-1631-RD_7X10

  • Zoro # G9784835


product price: $4.19
/ea

Key Features

Header
Notice
Legend
When Handling Chemicals You Must Wear Face Shield Rubber Gloves Rubber Apron
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1631-RD_7X10
Zoro #
G9784835
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
When Handling Chemicals You Must Wear Face Shield Rubber Gloves Rubber Apron
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Background Color
White
Sign Legend Color
Black
Header Background Color
Blue
ANSI Compliant
Yes
Legend/Background Color
Black and Blue/White
Material
Vinyl
Header Legend Color
White
Subject Matter
Personal Protection
Mounting Style
Adhesive-Backed
Double-Sided
No
Language
English
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
Write on Surface
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Abrasion Resistant
No
Metal Detectable
No
Average Outdoor Durability
1 yr
Sign Header Background Color
Blue
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Sign Header Style
Text
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Header
Notice
Mirror Print
No
Number of Printed Sides
1
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend
When Handling Chemicals You Must Wear Face Shield Rubber Gloves Rubber Apron
Sign Header Text Color
White
ANSI 969 Compliant
No
State Specific Sign
No
Sign Mounting Location
Wall
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend When Handling Chemicals You Must Wear Face Shield Rubber Gloves Rubber Apron, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.